Motion
P7172009.B1

GROVE GEAR
P7172009.B1

Right Angle Worm Gear Speed Reducer - 11.66:1 Ratio
MI ITEM #19053186
MFR #P7172009.B1
List Price$2,908.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7172009.B1

Right Angle Worm Gear Speed Reducer - 11.66:1 Ratio
MI ITEM #19053186
MFR #P7172009.B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,908.32/each for your price

Overview

Mfr description
P7172009.B1 PBQ7172-11.66-M5-B1

Specifications

  • Ratio
    11.66:1
  • Case Included
    Yes
  • Finish Coating
    Resinol RT
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    7172
  • Manufacturer Catalog Number
    PBQ7172-11.66-M5-B1
  • Weight
    13 lbs
  • Lubrication
    Factory Filled (Mobil Glygoyle 460 polyalkalene glycol)
  • Nominal Ratio
    11.66:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    7172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text