Motion
P7172011.00

GROVE GEAR
P7172011.00

Right Angle Worm Gear Speed Reducer - 15.37:1 Ratio
MI ITEM #19053188
MFR #P7172011.00
List Price$2,695.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7172011.00

Right Angle Worm Gear Speed Reducer - 15.37:1 Ratio
MI ITEM #19053188
MFR #P7172011.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,695.89/each for your price

Overview

Mfr description
P7172011.00 PBQ7172-15.37-M5-00

Specifications

  • Ratio
    15.37:1
  • Case Included
    Yes
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    7172
  • Manufacturer Catalog Number
    PBQ7172-15.37-M5-00
  • Weight
    13 lbs, 5.9 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    15.37:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    7172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought