Motion
P7172013.F2

GROVE GEAR
P7172013.F2

Right Angle Worm Gear Speed Reducer - 18.78:1 Ratio
MI ITEM #19053193
MFR #P7172013.F2
List Price$2,857.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7172013.F2

Right Angle Worm Gear Speed Reducer - 18.78:1 Ratio
MI ITEM #19053193
MFR #P7172013.F2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,857.75/each for your price

Overview

Mfr description
P7172013.F2 PFQ7172-18.78-M5-F2

Specifications

  • Ratio
    18.78:1
  • Case Included
    Yes
  • Finish Coating
    Resinol RT
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    7172
  • Manufacturer Catalog Number
    PFQ7172-18.78-M5-F2
  • Weight
    14 lbs, 6.35 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    18.78:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    7172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought