Motion
P7172023.B1

GROVE GEAR
P7172023.B1

Right Angle Worm Gear Speed Reducer - 3.52:1 Ratio
MI ITEM #19053200
MFR #P7172023.B1
List Price$2,908.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7172023.B1

Right Angle Worm Gear Speed Reducer - 3.52:1 Ratio
MI ITEM #19053200
MFR #P7172023.B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,908.32/each for your price

Overview

Mfr description
P7172023.B1 PBQ7172-3.52-M7-B1

Specifications

  • Ratio
    3.52:1
  • Case Included
    Yes
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    7172
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    PBQ7172-3.52-M7-B1
  • Weight
    13 lbs, 5.9 kg
  • Lubrication
    Factory Filled with Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Nominal Ratio
    3.52:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    7172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text