Overview
Mfr description
P7175011.F2 PFQ7172-61.89-M5-F2
Specifications
- Ratio61.89:1
- Case IncludedYes
- Housing MaterialAluminum Alloy
- Seal MaterialViton
- Manufacturer Catalog NumberPFQ7172-61.89-M5-F2
- Weight13 lbs, 5.9 kg
- LubricationFactory Filled Oil
- Nominal Ratio61.89:1
- Gearbox Component TypeGearbox
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data