Motion
P7175026.F2V5

GROVE GEAR
P7175026.F2V5

Right Angle Worm Gear Speed Reducer - 10.06:1 Ratio
MI ITEM #19053214
MFR #P7175026.F2V5
List Price$2,781.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7175026.F2V5

Right Angle Worm Gear Speed Reducer - 10.06:1 Ratio
MI ITEM #19053214
MFR #P7175026.F2V5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,781.19/each for your price

Overview

Mfr description
P7175026.F2V5 PFQ7172-10.06-M5-F2-V5

Specifications

  • Ratio
    10.06:1
  • Case Included
    Yes
  • Finish Coating
    Resinol RT
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    172
  • Manufacturer Catalog Number
    PFQ7172-10.06-M5-F2-V5
  • Weight
    12 lbs, 5.44 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10.06:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought