Overview
Mfr description
P7272009.00 PBQ7272-11.64-M5-00
Specifications
- Ratio11.64:1
- Housing MaterialAluminum Alloy
- Seal MaterialViton
- Manufacturer Catalog NumberPBQ7272-11.64-M5-00
- Weight13 lbs, 5.9 kg
- LubricationFactory Filled Oil
- Nominal Ratio11.64:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data