Motion
P7272014.B1

GROVE GEAR
P7272014.B1

Right Angle Worm Gear Speed Reducer - 21.54:1 Ratio
Mi Item #19053230
MFR #P7272014.B1
Price$3,275.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7272014.B1

Right Angle Worm Gear Speed Reducer - 21.54:1 Ratio
Mi Item #19053230
MFR #P7272014.B1

Mfr description
P7272014.B1 PBQ7272-21.54-M5-B1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,275.43/each

Specifications

Dimensions

  • Nominal Ratio
    21.54:1
  • Ratio
    21.54:1
  • Weight
    13 lbs, 5.9 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Resinol RT
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum Alloy
  • Lubrication
    Factory Filled with Mobil Glygoyle 460
  • Manufacturer Catalog Number
    PBQ7272-21.54-M5-B1
  • Seal Material
    Viton
  • Torque Arm Kit
    Optional
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)