Motion
P7272017.B1

GROVE GEAR
P7272017.B1

Right Angle Worm Gear Speed Reducer - 29.40:1 Ratio
MI ITEM #19053233
MFR #P7272017.B1
List Price$2,806.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7272017.B1

Right Angle Worm Gear Speed Reducer - 29.40:1 Ratio
MI ITEM #19053233
MFR #P7272017.B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,806.54/each for your price

Overview

Mfr description
P7272017.B1 PBQ7272-29.40-M5-B1

Specifications

  • Ratio
    29.40:1
  • Case Included
    Yes
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Viton
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    PBQ7272-29.40-M5-B1
  • Weight
    13 lbs
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    29.40:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text