Motion
P7272021.B1

GROVE GEAR
P7272021.B1

Right Angle Worm Gear Speed Reducer - 50.67:1 Ratio
MI ITEM #19053241
MFR #P7272021.B1
List Price$3,173.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7272021.B1

Right Angle Worm Gear Speed Reducer - 50.67:1 Ratio
MI ITEM #19053241
MFR #P7272021.B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,173.88/each for your price

Overview

Mfr description
P7272021.B1 PBQ7272-50.67:1-M5-B1

Specifications

  • Ratio
    50.67:1
  • Case Included
    Yes
  • Finish Coating
    Resinol RT
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    7272
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    PBQ7272-50.67:1-M5-B1
  • Weight
    13 lbs
  • Lubrication
    Factory Filled with Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Nominal Ratio
    50.67:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    7272

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought