Overview
Mfr description
P7272023.00 PBQ7272-3.48-M7-00
Specifications
- Case IncludedYes
- Housing MaterialAluminum Alloy
- Seal MaterialViton
- Torque Arm KitOptional
- Manufacturer Catalog NumberPBQ7272-3.48-M7-00
- Weight13 lbs, 5.9 kg
- LubricationFactory Filled Oil
- Gearbox Component TypeGearbox
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data