Motion
P7272030.00

GROVE GEAR
P7272030.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction
MI ITEM #19053251
MFR #P7272030.00
List Price$2,931.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7272030.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction
MI ITEM #19053251
MFR #P7272030.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,931.07/each for your price

Overview

Mfr description
P7272030.00 PBQ7272-10.06-M7-00

Specifications

  • Reduction
    Double Reduction
  • Case Included
    Yes
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Viton
  • Manufacturer Catalog Number
    PBQ7272-10.06-M7-00
  • Weight
    13 lbs
  • Lubrication
    Factory Filled Oil
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought