Motion
P7472018.00

GROVE GEAR
P7472018.00

Right Angle Worm Gear Speed Reducer - 49:1 Ratio
MI ITEM #19053276
MFR #P7472018.00
List Price$3,202.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7472018.00

Right Angle Worm Gear Speed Reducer - 49:1 Ratio
MI ITEM #19053276
MFR #P7472018.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,202.38/each for your price

Overview

Mfr description
P7472018.00 PBQ7472-49.00-M5-00

Specifications

  • Ratio
    49:1
  • Case Included
    Yes
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Viton
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    PBQ7472-49.00-M5-00
  • Weight
    28 lbs
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    49:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text