Overview
Mfr description
P7472027.B1 PBQ7472-9.45-M7-B1
Specifications
- Ratio9.45:1
- Case IncludedYes
- Housing MaterialAluminum Alloy
- Seal MaterialViton
- Torque Arm KitOptional
- Manufacturer Catalog NumberPBQ7472-9.45-M7-B1
- Weight28 lbs, 12.7 kg
- LubricationFactory Filled Oil
- Nominal Ratio9.45:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data