Overview
Mfr description
P7472033.B1 PBQ7472-29.41-M7-B1
Specifications
- Case IncludedYes
- Finish CoatingResinol RT
- Housing MaterialAluminum Alloy
- Torque Arm KitOptional
- Manufacturer Catalog NumberPBQ7472-29.41-M7-B1
- Weight26 lbs
- Gearbox Component TypeGearbox
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data