Motion
P7472041.B3

GROVE GEAR
P7472041.B3

Right Angle Worm Gear Speed Reducer - 5.01:1 Ratio
MI ITEM #19053288
MFR #P7472041.B3
List Price$4,036.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7472041.B3

Right Angle Worm Gear Speed Reducer - 5.01:1 Ratio
MI ITEM #19053288
MFR #P7472041.B3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,036.24/each for your price

Overview

Mfr description
P7472041.B3 PBQ7472-5.01-M9-B3

Specifications

  • Ratio
    5.01:1
  • Case Included
    Yes
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Viton
  • Standard Base Kit
    Kit B3
  • Manufacturer Reducer Size
    7472
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    PBQ7472-5.01-M9-B3
  • Weight
    28 lbs
  • Lubrication
    Factory Filled with Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Nominal Ratio
    5.01:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    7472

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text