Motion
P7472045.B1

GROVE GEAR
P7472045.B1

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.96:1 Ratio
MI ITEM #19053290
MFR #P7472045.B1
List Price$3,947.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
P7472045.B1

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.96:1 Ratio
MI ITEM #19053290
MFR #P7472045.B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,947.74/each for your price

Overview

Mfr description
P7472045.B1 PBQ7472-7.96-M9-B1

Specifications

  • Reduction
    Single Reduction
  • Ratio
    7.96:1
  • Case Included
    Yes
  • Finish Coating
    Resinol RT
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Viton
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    PBQ7472-7.96-M9-B1
  • Weight
    28 lbs
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    7.96:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text