Overview
Mfr description
P7473012.B1 PBQ7473-104.68-M5-B1
Specifications
- ReductionDouble Reduction
- Ratio104.68:1
- Housing MaterialAluminum Alloy
- Seal MaterialViton
- Manufacturer Catalog NumberPBQ7473-104.68-M5-B1
- Weight27 lbs, 12.247 kg
- LubricationFactory Filled Oil
- Nominal Ratio104.68:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data