Overview
Mfr description
P7473019.F1 PFQ7473-180.40-M5-F1
Specifications
- ReductionDouble Reduction
- Housing MaterialAluminum Alloy
- Seal MaterialViton
- Manufacturer Catalog NumberPFQ7473-180.40-M5-F1
- Weight27 lbs, 12.247 kg
- LubricationFactory Filled Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data