Motion
S133004300

GROVE GEAR
S133004300

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19053310
MFR #S133004300
List Price$3,460.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S133004300

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19053310
MFR #S133004300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,460.41/each for your price

Overview

Mfr description
S133004300 SS-BMQ813-30-L-56

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    813
  • Manufacturer Catalog Number
    SS-BMQ813-30-L-56
  • Weight
    17 lbs, 7.71 kg
  • Nominal Ratio
    30:1
  • Case Size
    813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text