Motion
S133006400

GROVE GEAR
S133006400

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19053312
MFR #S133006400
List Price$3,650.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S133006400

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19053312
MFR #S133006400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,650.07/each for your price

Overview

Mfr description
S133006400 SS-BMQ813-15-D-56

Specifications

  • Ratio
    15:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    813
  • Mounting Type
    Nema 56C
  • Manufacturer Catalog Number
    SS-BMQ813-15-D-56
  • Weight
    17 lbs, 7.71 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text