Motion
S133016000

GROVE GEAR
S133016000

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
Mi Item #19053314
MFR #S133016000
Price$3,810.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S133016000

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
Mi Item #19053314
MFR #S133016000

Mfr description
S133016000 SS-TMQ813-15-R-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,810.86/each

Specifications

Dimensions

  • Case Size
    813
  • Manufacturer Reducer Size
    813
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    25 lbs, 11.34 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Gearbox
  • Housing Material
    316 Stainless Steel
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    SS-TMQ813-15-R-56
  • Mounting Type
    Universal
  • Seal Material
    Viton
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)