Motion
S133017100

GROVE GEAR
S133017100

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56 Frame
MI ITEM #19053315
MFR #S133017100
List Price$3,882.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S133017100

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56 Frame
MI ITEM #19053315
MFR #S133017100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,882.34/each for your price

Overview

Mfr description
S133017100 SS-TMQ813-10-D-56

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    813
  • Manufacturer Catalog Number
    SS-TMQ813-10-D-56
  • Weight
    25 lbs, 11.34 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text