Motion
S133045810

GROVE GEAR
S133045810

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.6250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053316
MFR #S133045810
List Price$4,419.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S133045810

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.6250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053316
MFR #S133045810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,419.28/each for your price

Overview

Mfr description
S133045810 SS-HMQ813-7.5-H1-56-10

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single Reduction
  • Ratio
    7.5:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.025 hp
  • Horsepower Rating Normal Duty
    1.025 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    233 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    252 in/lb;28.47 nm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Housing Height
    4.6600 in
  • Service Factor
    1
  • Manufacturer Reducer Size
    813
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    SS-HMQ813-7.5-H1-56-10
  • Weight
    18 lbs, 8.165 kg
  • Horsepower
    1.025 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    7.5:1
  • Output
    0.933 hp;0.696 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    252 in-lbs;28.47 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text