Motion
S133046410

GROVE GEAR
S133046410

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19053317
MFR #S133046410
List Price$4,419.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S133046410

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19053317
MFR #S133046410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,419.28/each for your price

Overview

Mfr description
S133046410 SS-HMQ813-40-H1-56-10

Specifications

  • Ratio
    40:1
  • Output Bore Type
    Hollow Bore
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    813
  • Manufacturer Catalog Number
    SS-HMQ813-40-H1-56-10
  • Weight
    18 lbs, 8.16 kg
  • Nominal Ratio
    40:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text