Motion
S133047310

GROVE GEAR
S133047310

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56 Frame
MI ITEM #19053320
MFR #S133047310
List Price$4,419.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S133047310

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56 Frame
MI ITEM #19053320
MFR #S133047310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,419.28/each for your price

Overview

Mfr description
S133047310 SS-HMQ813-20-H2-56-10

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    813
  • Manufacturer Catalog Number
    SS-HMQ813-20-H2-56-10
  • Weight
    18 lbs, 8.16 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text