Motion
S133054210

GROVE GEAR
S133054210

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56 Frame
MI ITEM #19053322
MFR #S133054210
List Price$4,747.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S133054210

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56 Frame
MI ITEM #19053322
MFR #S133054210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,747.46/each for your price

Overview

Mfr description
S133054210 SS-FHMQ813-7.5-HR-56-10

Specifications

  • Ratio
    7.5:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    813
  • Manufacturer Catalog Number
    SS-FHMQ813-7.5-HR-56-10
  • Weight
    19 lbs, 8.62 kg
  • Nominal Ratio
    7.5:1
  • Case Size
    813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text