Motion
S153005800

GROVE GEAR
S153005800

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19053326
MFR #S153005800
Price$3,751.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S153005800

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19053326
MFR #S153005800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,751.47/each

Specifications

Dimensions

  • Case Size
    815
  • Manufacturer Reducer Size
    815
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    21 lbs, 9.525 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    SS-BMQ815-60-R-56
  • Style
    C-Face Quill

Overview

Mfr description
S153005800 SS-BMQ815-60-R-56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought