Motion
S153006800

GROVE GEAR
S153006800

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19053327
MFR #S153006800
List Price$3,824.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S153006800

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19053327
MFR #S153006800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,824.77/each for your price

Overview

Mfr description
S153006800 SS-BMQ815-40-D-56

Specifications

  • Ratio
    40:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    815
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    SS-BMQ815-40-D-56
  • Weight
    21 lbs, 9.53 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text