Motion
S153014700

GROVE GEAR
S153014700

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56C Frame
MI ITEM #19053330
MFR #S153014700
List Price$3,939.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S153014700

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56C Frame
MI ITEM #19053330
MFR #S153014700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,939.86/each for your price

Overview

Mfr description
S153014700 SS-TMQ815-10-L-56

Specifications

  • Ratio
    10:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    815
  • Mounting Type
    Nema 56C
  • Manufacturer Catalog Number
    SS-TMQ815-10-L-56
  • Weight
    30 lbs, 13.608 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text