Motion
S153015400

GROVE GEAR
S153015400

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19053331
MFR #S153015400
List Price$3,939.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S153015400

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19053331
MFR #S153015400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,939.86/each for your price

Overview

Mfr description
S153015400 SS-TMQ815-60-L-56

Specifications

  • Ratio
    60:1
  • Case Included
    Yes
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    154
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    SS-TMQ815-60-L-56
  • Weight
    30 lbs, 13.6 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text