Motion
S153029700

GROVE GEAR
S153029700

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19053332
MFR #S153029700
List Price$3,963.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S153029700

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19053332
MFR #S153029700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,963.32/each for your price

Overview

Mfr description
S153029700 SS-FMQ815-50-LL-56

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    815
  • Manufacturer Catalog Number
    SS-FMQ815-50-LL-56
  • Weight
    24 lbs, 10.886 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought