Motion
S153054810

GROVE GEAR
S153054810

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56 Frame
MI ITEM #19053336
MFR #S153054810
List Price$5,013.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S153054810

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56 Frame
MI ITEM #19053336
MFR #S153054810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,013.77/each for your price

Overview

Mfr description
S153054810 SS-FHMQ815-40-HR-56-10

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    815
  • Manufacturer Catalog Number
    SS-FHMQ815-40-HR-56-10
  • Weight
    22 lbs, 9.979 kg
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text