Motion
S183005700

GROVE GEAR
S183005700

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19053338
MFR #S183005700
List Price$3,737.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S183005700

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19053338
MFR #S183005700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,737.41/each for your price

Overview

Mfr description
S183005700 SS-BMQ818-50-R-56

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.515 hp
  • Horsepower Rating Normal Duty
    0.352 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    35 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    634 in/lb;71.63 nm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Overhung Load Capacity
    5337.87 N, 1200 lbs
  • Housing Dimensions
    5.7500 in x 5.0600 in, 146.05 mm x 128.52 mm
  • Housing Height
    5.0600 in, 128.52 mm
  • Housing Length
    5.7500 in, 146.05 mm
  • Service Factor
    1
  • Length
    5.7500 in, 146.05 mm
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    SS-BMQ818-50-R-56
  • Weight
    24 lbs, 10.89 kg
  • Horsepower
    0.352 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Output
    0.352 hp
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    634 in-lbs;71.63 Nm
  • Bore Diameter
    0.8750 in
  • Output Shaft
    Shaft
  • Overhung Load
    1200 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text