Motion
S183007000

GROVE GEAR
S183007000

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19053342
MFR #S183007000
List Price$3,988.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S183007000

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19053342
MFR #S183007000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,988.84/each for your price

Overview

Mfr description
S183007000 SS-BMQ818-60-D-56

Specifications

  • Ratio
    60:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    SS-BMQ818-60-D-56
  • Weight
    24 lbs, 10.886 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought