Motion
S183007500

GROVE GEAR
S183007500

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19053343
MFR #S183007500
List Price$3,737.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S183007500

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19053343
MFR #S183007500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,737.41/each for your price

Overview

Mfr description
S183007500 SS-BMQ818-10-L-140

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    SS-BMQ818-10-L-140
  • Weight
    24 lbs, 10.89 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text