Motion
S183046010

GROVE GEAR
S183046010

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19053347
MFR #S183046010
List Price$5,071.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S183046010

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19053347
MFR #S183046010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,071.31/each for your price

Overview

Mfr description
S183046010 SS-HMQ818-15-H1-56-10

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    SS-HMQ818-15-H1-56-10
  • Weight
    25 lbs, 11.34 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text