Motion
S183046110

GROVE GEAR
S183046110

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19053348
MFR #S183046110
List Price$5,071.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S183046110

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19053348
MFR #S183046110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,071.31/each for your price

Overview

Mfr description
S183046110 SS-HMQ818-20-H1-56-10

Specifications

  • Ratio
    20:1
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    SS-HMQ818-20-H1-56-10
  • Weight
    24 lbs, 10.886 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    20:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text