Motion
S183046412

GROVE GEAR
S183046412

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19053351
MFR #S183046412
List Price$5,071.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S183046412

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19053351
MFR #S183046412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,071.31/each for your price

Overview

Mfr description
S183046412 SS-HMQ818-40-H1-56-12

Specifications

  • Ratio
    40:1
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    SS-HMQ818-40-H1-56-12
  • Weight
    25 lbs, 11.34 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    40:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought