Overview
Mfr description
S183046810 SS-HMQ818-100-H1-56-10
Specifications
- Ratio100:1
- NEMA / IEC Frame Size56
- Housing MaterialStainless Steel
- Manufacturer Reducer Size818
- Manufacturer Catalog NumberSS-HMQ818-100-H1-56-10
- Weight25 lbs
- Nominal Ratio100:1
- Case Size818
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data