Overview
Mfr description
S183046916 SS-HMQ818-5-H2-56-16
Specifications
- Ratio5:1
- NEMA / IEC Frame Size56
- Housing MaterialStainless Steel
- Bushing KitH2
- Manufacturer Reducer Size818
- Manufacturer Catalog NumberSS-HMQ818-5-H2-56-16
- Weight25 lbs
- Nominal Ratio5:1
- Case Size818
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data