Motion
S183047016

GROVE GEAR
S183047016

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56 Frame
MI ITEM #19053358
MFR #S183047016
List Price$5,071.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S183047016

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56 Frame
MI ITEM #19053358
MFR #S183047016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,071.31/each for your price

Overview

Mfr description
S183047016 SS-HMQ818-7.5-H2-56-16

Specifications

  • Ratio
    7.5:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    SS-HMQ818-7.5-H2-56-16
  • Weight
    25 lbs, 11.34 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    7.5:1
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text