Motion
S183047716

GROVE GEAR
S183047716

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
Mi Item #19053360
MFR #S183047716
Price$5,233.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S183047716

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
Mi Item #19053360
MFR #S183047716

Mfr description
S183047716 SS-HMQ818-50-H2-56-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,233.59/each

Specifications

Dimensions

  • Case Size
    818
  • Manufacturer Reducer Size
    818
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Weight
    25 lbs

Details

  • Bushing Kit
    H2
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    SS-HMQ818-50-H2-56-16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)