Motion
SS-HMQ818-5-H1-140-14

GROVE GEAR
SS-HMQ818-5-H1-140-14

SS-HMQ818-5-H1-140-14
MI ITEM #19053363
MFR #SS-HMQ818-5-H1-140-14
List Price$5,071.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-HMQ818-5-H1-140-14

SS-HMQ818-5-H1-140-14
MI ITEM #19053363
MFR #SS-HMQ818-5-H1-140-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,071.31/each for your price

Overview

Mfr description
S183048114 SS-HMQ818-5-H1-140-14

Specifications

  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    SS-HMQ818-5-H1-140-14
  • Weight
    25 lbs, 11.34 kg
  • Input Style
    C-Face Quill
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text