Motion
S183053016

GROVE GEAR
S183053016

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56C Frame
Mi Item #19053368
MFR #S183053016
Price$5,598.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S183053016

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56C Frame
Mi Item #19053368
MFR #S183053016

Mfr description
S183053016 SS-FHMQ818-7.5-HL-56-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,598.61/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    818
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    7.5:1
  • Ratio
    7.5:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    27 lbs, 12.247 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Gearbox
  • Housing Material
    316 Stainless Steel
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    SS-FHMQ818-7.5-HL-56-16
  • Mounting Type
    Universal
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Seal Material
    Viton
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)