Motion
SS-FHMQ818-10-HL-56-16

GROVE GEAR
SS-FHMQ818-10-HL-56-16

SS-FHMQ818-10-HL-56-16
MI ITEM #19053369
MFR #SS-FHMQ818-10-HL-56-16
List Price$5,425.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-FHMQ818-10-HL-56-16

SS-FHMQ818-10-HL-56-16
MI ITEM #19053369
MFR #SS-FHMQ818-10-HL-56-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,425.01/each for your price

Overview

Mfr description
S183053116 SS-FHMQ818-10-HL-56-16

Specifications

  • Output Bore Type
    Hollow Bore
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    SS-FHMQ818-10-HL-56-16
  • Weight
    27 lbs, 12.247 kg
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text