Motion
S183054116

GROVE GEAR
S183054116

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56C Frame
MI ITEM #19053372
MFR #S183054116
List Price$5,425.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S183054116

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56C Frame
MI ITEM #19053372
MFR #S183054116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,425.01/each for your price

Overview

Mfr description
S183054116 SS-FHMQ818-5-HR-56-16

Specifications

  • Ratio
    5:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    SS-FHMQ818-5-HR-56-16
  • Weight
    37 lbs, 16.78 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    5:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text