Motion
S183055016

GROVE GEAR
S183055016

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19053375
MFR #S183055016
List Price$5,425.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S183055016

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19053375
MFR #S183055016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,425.01/each for your price

Overview

Mfr description
S183055016 SS-FHMQ818-60-HR-56-16

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    SS-FHMQ818-60-HR-56-16
  • Weight
    27 lbs, 12.247 kg
  • Nominal Ratio
    60:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text