Motion
SS-THMQ818-15-H1-56-16

GROVE GEAR
SS-THMQ818-15-H1-56-16

SS-THMQ818-15-H1-56-16
MI ITEM #19053377
MFR #SS-THMQ818-15-H1-56-16
List Price$5,373.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-THMQ818-15-H1-56-16

SS-THMQ818-15-H1-56-16
MI ITEM #19053377
MFR #SS-THMQ818-15-H1-56-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,373.86/each for your price

Overview

Mfr description
S185003300 SS-THMQ818-15-H1-56-16

Specifications

  • Output Bore Type
    Hollow Bore
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Tapped Hole
  • Manufacturer Catalog Number
    SS-THMQ818-15-H1-56-16
  • Weight
    25 lbs, 11.34 kg
  • Input Style
    C-Face Quill
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text