Motion
S185003700

GROVE GEAR
S185003700

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19053378
MFR #S185003700
List Price$5,373.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S185003700

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19053378
MFR #S185003700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,373.86/each for your price

Overview

Mfr description
S185003700 SS-THMQ818-40-H1-56-16

Specifications

  • Ratio
    40:1
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Tapped Hole
  • Manufacturer Catalog Number
    SS-THMQ818-40-H1-56-16
  • Weight
    30 lbs, 13.608 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    40:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text